• Cart

DESCRIPTION

1/2 in. Weld Schedule 40 304L Stainless Steel Nipple

IS44ND

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY