12 in. Weld Standard Carbon Steel 45 Degree Elbow

You last purchased this on
 
PROFLO®

12 in. Weld Standard Carbon Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 in. Weld Standard Carbon Steel 45 Degree Elbow

  • Fast #
  • Part #GW412W
  • Item #7201597
  • Manufacturer Part #GW412W
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No