12 in. Weld Standard Carbon Steel 90 Degree Elbow

Part #DW3R912  |  Item #4570873  |  Manufacturer Part #014-120-000

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 12 in

    Part #DW3R912 | Item #4570873 | Mfr. Part #014-120-000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard