12 in. Standard Long Radius Global Carbon Steel Weld 90 Degree Elbow

You last purchased this on
 

12 in. Standard Long Radius Global Carbon Steel Weld 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

12 in. Standard Long Radius Global Carbon Steel Weld 90 Degree Elbow

  • Fast #
  • Part #GWY52912
  • Item #4640439
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-381 Class Y52
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No