12 in. Weld 900# Global Carbon Steel Standard Bore Ring Type Joint Flange
12 in. Weld 900# Global Carbon Steel Standard Bore Ring Type Joint Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Ring Type Joint
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 900#
- UL Listed:
- No