1/2 in. Wood Knocker in Yellow
This product has been replaced by
Manufacturer Part #PFM2521200
1/2 in. Wood Knocker in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 1/2 in
- Length:
- 1-7/8 in
- Material:
- Carbon Steel, Plastic