1/2 in. x 10 ft. Type M Hard Copper Tube

You last purchased this on
 

1/2 in. x 10 ft. Type M Hard Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 10 ft. Type M Hard Copper Tube

  • Fast #
  • Part #MHARDD10
  • Item #46315
  • Manufacturer Part #MH04010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: 910 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
  • Made in USA
  • Lead-Free
  • ASTM B-88
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-88, ASTM B-306
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Hard
Diameter - Inside 1:
301/529 in
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
10 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Product Type:
Type M
Wall Thickness:
0.028 in