1/2 in. x 100 ft. Type K Soft Polyethylene Coated Copper Tube in Blue
1/2 in. x 100 ft. Type K Soft Polyethylene Coated Copper Tube in Blue
Package Quantity Info:
FT: 1 RL: 100 CA: 100 PT: 1300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Blue plastic coated
- NSF approved
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-88
- Coating:
- Polyethylene
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Product Type:
- Type K
- Wall Thickness:
- 0.049 in