12 in. x 12 in. x 8 in. 30 ga Galvanized Steel Tee Wye

Part #SHMTYS301212X  |  Manufacturer Part #8101.121208-30

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 12 in

Inside Diameter 2: 12 in

Inside Diameter 3: 8 in

Material: Galvanized Steel