12 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

You last purchased this on
 

12 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35PP1214
  • Item #3339369
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM D-3212, ASTM F-477
Application:
Sewage
CSA Certified:
Yes
Diameter - Outside:
12-1/2 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type -:
Perforated
PipeTubing Size:
12 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Schedule Class:
SDR 35
Wall Thickness:
0.360 in