1/2 in. x 20 ft. Type M Hard Tubing
1/2 in. x 20 ft. Type M Hard Tubing
Package Quantity Info:
FT: 1 ST: 20 BD: 500 LF: 9000-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal type M hard copper tube
- Made in the USA
- ASTM B-88
Documents
Specifications
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Product Type:
- Copper Tube, Type M
- Wall Thickness:
- 0.028 in
- Weight:
- 0.204 lb