12 in. x 3 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMP3012M  |  Item #3819767  |  Manufacturer Part #RP01123036

Call for Pricing EACH

Diameter:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 30

Length: 3 ft

Material: Galvanized Steel