12 in. x 5 ft. 26 ga Galvanized Steel Round Duct Pipe

Part #SHMPBL2612S  |  Item #3932578  |  Manufacturer Part #1-12056BL

Call for Pricing EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized Steel