1/2 in. x 50 ft. Soft Copper Refrigerator Coil

You last purchased this on
 

1/2 in. x 50 ft. Soft Copper Refrigerator Coil

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 50 ft. Soft Copper Refrigerator Coil

  • Fast #
  • Part #RTSCYD50
  • Item #3038787
  • Manufacturer Part #DY08050
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • .025" (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
  • Made to ASTM & NFPA standards
  • For use in protecting copper
  • Continuously marked with size, specification, and footage every two feet
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Copper Tubing Temper:
Soft
Diameter - Outside:
1/2 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.032 in