1/2 in. OD x 50 ft. Copper Refrigeration Coil
1/2 in. OD x 50 ft. Copper Refrigeration Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM B-280
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1/2 in
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Refrigeration Tubing
- Wall Thickness:
- 0.032 in