12 in x 6 in x 6 in Duct Square-To-Round
12 in x 6 in x 6 in Duct Square-To-Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 12 in x 6 in x 6 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Steel
- Width:
- 12 in