12 in. x 8 ft. Flanged Ductile Iron Pipe
Part #FFPPC12X | Item #2821479 | Manufacturer Part #65PPCL
Length:
Product Details
- Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above ground application
- Perfect for industrial/plant application
Documents
Specifications
ANSI Specifications: [ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.53, ANSI B16.1]
AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153]
Application: [Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants]
Coating: Prime Coated
Ductile Iron Class: CL53
Ductile Iron Pipe Type: Ductile Iron Fabricated Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 8 ft
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Cement
Pipe Tubing Size: 12 in
Pressure Class: 125#
Wall Thickness: 0.4 in