This product requires certification to purchase.

12 in. Restraint Clamp with Rod

You last purchased this on
 

12 in. Restraint Clamp with Rod

  • Fast #
  • Part #ACQUPV2812BTRESTC9
  • Item #7231234
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

12 in. Restraint Clamp with Rod

  • Fast #
  • Part #ACQUPV2812BTRESTC9
  • Item #7231234
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
12 in
Product Type:
Joint Restraint
UL Listed:
No