This product requires certification to purchase.

12 in. x 12 in. x 9 in. R6 Insulated Plenum Box

You last purchased this on
 

12 in. x 12 in. x 9 in. R6 Insulated Plenum Box

  • Fast #
  • Part #SHMIBR61212YP
  • Item #3868953
  • Manufacturer Part #640R612129
3.9 out of 5 Customer Rating
You last purchased this on
 

12 in. x 12 in. x 9 in. R6 Insulated Plenum Box

  • Fast #
  • Part #SHMIBR61212YP
  • Item #3868953
  • Manufacturer Part #640R612129
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • #640R6 Register box
  • 4 in. tall without snap-rail flange
  • Requires Certification

Documents


Specifications

Diameter:
9 in
Duct S-T-R Type:
Register Box
Duct Size:
12 in x 12 in x 9 in
Height:
4 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in