12 SPD H/WHL F/ 2 SQ NUT

Part #E40831W40837  |  Item #4934501  |  Manufacturer Part #40831W40837

Call for Pricing

Type:

E40831W40837
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Convert valves with 2” square nut operators to hand wheel operated
  • Hand wheel hubs have a square head cap screw to assure positive locking

Specifications

Diameter: 12 in

Handle Material: Ductile Iron

Type: E40831W40837

Valve Operator: Hand Wheel