1/2 TUBE ROUNDER VICE GRIP STY *X
1/2 TUBE ROUNDER VICE GRIP STY *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The heavy steel jaws are made from special DOM tubing sized to re-round copper tubing, such as type 'K' which comes in a coil and may be out of round, making it hard to install the tube nut and fitting
- These tools also re-round copper tubing size poly pipe as well
- 1/2" rerounding tool Vise Grip Style WGT 2 lbs
Specifications
- Application:
- Copper Tubing
- Material:
- Steel
- Pipe Capacity:
- 1/2 in
- Tool Type:
- Reround