6.5W 12V Xenon Lizard Brass Deck Light in Olde Bronze
Oak Trail 6.5W 12V Xenon Lizard Brass Deck Light in Olde Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Oak Trail
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 1-1/2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 7 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Xenon
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 3-1/2 in