1/2 x 1-1/2 in. Zinc Lag Screw
1/2 x 1-1/2 in. Zinc Lag Screw
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc
- Diameter:
- 1/2 in
- Length:
- 1-1/2 in
- Product Type:
- Lag Bolt
- Size:
- 1/2 in
- Thread Length:
- 0.5
- Width:
- 1/2 in