1/2 x 1-1/2 in. Plated Hex Head Bolt

1/2 x 1-1/2 in. Plated Hex Head Bolt

1/2 x 1-1/2 in. Plated Hex Head Bolt

  • Part #PHBDJ
  • Item #3573643
  • Manufacturer Part #FAS-JCA0500150Z
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Application:
Fire Protection
Coating:
Plated
Diameter:
1/2 in
Head Diameter:
0.5
Height:
11/32 in
Length:
1-1/2 in
Product Type:
Bolt
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
1.5
UL Listed:
No
Width:
3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';