12 X 10 EXCELSIOR SED LOG
Part #EWTL10 | Item #4124157 | Manufacturer Part #WTL10
Type:
EWTL10Product Details
Specifications
Length: 10 ft
Material: Excelsior
Thickness: 12 in
Type: EWTL10
Part #EWTL10 | Item #4124157 | Manufacturer Part #WTL10
Type:
EWTL10Length: 10 ft
Material: Excelsior
Thickness: 12 in
Type: EWTL10