12 x 10 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined
12 x 10 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Protecto P-401 Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Pressure Rating 350 psi
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Reducing
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto 401™
- Pressure - High:
- 350
- Type:
- DMJRP4LA1210
- UL Listed:
- Yes
- Weight:
- 63 lb