1/2 x 10 in. MNPT Red Brass Nipple

You last purchased this on
 

1/2 x 10 in. MNPT Red Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 10 in. MNPT Red Brass Nipple

  • Fast #
  • Part #GBRND10
  • Item #401749
  • Manufacturer Part #2108-1000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Schedule Class:
40
UL Listed:
No