12 in. Shelf Support Bracket in White
12 in. Shelf Support Bracket in White
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures: 12" x 8"
- Includes installation screws
- White shelf support bracket
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Shelf Support Bracket
- Height:
- 8 in
- Length:
- 12 in