1/2 x 10 ft. Threaded Schedule 40 Global Galvanized Carbon Steel Pipe
1/2 x 10 ft. Threaded Schedule 40 Global Galvanized Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Import
Specifications
- ASTM:
- ASTM A-53
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- A
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No