12 x 10 x 10 in. Galvanized Steel Duct Wye Branch

Part #SHMYSP26121010  |  Item #4041096  |  Manufacturer Part #5133.121010-26

Call for Pricing EACH

Inside Diameter:

12 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 12 in

Inside Diameter 2: 10 in

Inside Diameter 3: 10 in

Material: Galvanized Steel