1/2 in. x 12 ft. x 0.107 in. NPT Schedule 40 Global Red Brass Seamless Pipe

You last purchased this on
 

1/2 in. x 12 ft. x 0.107 in. NPT Schedule 40 Global Red Brass Seamless Pipe

  • Fast #
  • Part #GRBPD12
  • Item #1703245
  • Manufacturer Part #1008-12
4.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 12 ft. x 0.107 in. NPT Schedule 40 Global Red Brass Seamless Pipe

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Per ASTM, the chemical composition is: Copper - 84.0-86.0, Lead - 0.05 max., Iron - 0.05 max., Zinc - remainder
  • Copper alloy C230 is a Copper/Zinc alloy
  • Seamless red brass pipe (Copper Alloy C230) meets the chemical requirements of ASTM B-43
  • Other elements, including Silicon, Lead and Iron are not intentionally added to the alloy. These elements may exist, but will exist only as impurities
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-43
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
12 ft
Material:
Red Brass
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/2 in
Pressure Class:
900#
Schedule Class:
40
Temperature Range:
Up to 100 Deg F
Wall Thickness:
0.107 in