1/2 in. F2080 Brass 90 Degree Elbow
PowerPEX® 1/2 in. F2080 Brass 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 40 CA: 240 PT: 8640-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One piece
- Full-flow fitting, no restriction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2080
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- PowerPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- F2080
- End Connection 2:
- F2080
- End Connections:
- F2080 x F2080
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No