1/2 x 12 in. Copper Air Chamber (Clean & Bagged)
1/2 x 12 in. Copper Air Chamber (Clean & Bagged)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Commercial, Medical Gas, Residential
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-1/8 x 5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Air Chamber
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 722
- UL Listed:
- No
- Weight:
- 0.406 lb