12 x 12 x 1 in. Mechanical Joint x IPT Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
12 x 12 x 1 in. Mechanical Joint x IPT Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI C110
- AWWA:
- AWWA C-110, AWWA A-21.10
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- Mechanical Joint x NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 12 in x 12 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No