12 x 12 x 12 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
Part #JBS121212HDDW | Item #7459392 | Manufacturer Part #BS121212HDDW
Call for Pricing
EACH
Length:
Product Details
- Regular slotted carton
- Plain
- Double Wall
Specifications
Height: 12 in
Length: 12 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 48 ECT
Style: RSC
UL Listed: No
Wall Type: Double Wall
Width: 12 in