1/2 x 1/2 x 1/4 in. FNPT Domestic Brass Tee
1/2 x 1/2 x 1/4 in. FNPT Domestic Brass Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Tee Type: Reducing
- 125#
- Material: brass
- Domestic
- Threaded
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.14, ANSI B16.15, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584 C89833
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Weight:
- 0.27 lb