1/2 x 1/2 x 1/4 in. 3000# FS Thrd Tee Forged Steel A105 Threaded
1/2 x 1/2 x 1/4 in. 3000# FS Thrd Tee Forged Steel A105 Threaded
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 1000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No