12 x 12 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS121216  |  Item #7473477  |  Manufacturer Part #BS121216

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 48
  • Regular slotted carton
  • Plain

Specifications

Height: 16 in

Length: 12 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 1.01

Width: 12 in