12 x 12 x 3/4 in. Mechanical Joint Reducing CC Tap Ductile Iron C110 Full Body Tee (Less Accessories)
12 x 12 x 3/4 in. Mechanical Joint Reducing CC Tap Ductile Iron C110 Full Body Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 12 in x 12 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- UL Listed:
- No