1/2 x 1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

You last purchased this on
 

1/2 x 1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

  • Fast #
  • Part #CCFTDDF
  • Item #292729
  • Manufacturer Part #B145800
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Sweat x Female
  • Flanged and flared fitting options available
  • Dezincification resistant
  • Cast copper
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Material Type:
C84400
NSF Certified:
No