12 x 12 x 6 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 32ECT

Part #BHD12126DW  |  Item #7460478  |  Manufacturer Part #HD12126DW

Call for Pricing EACH

Length:

12 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain
  • Double Wall

Specifications

Height: 6 in

Length: 12 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 275#

Style: RSC

UL Listed: No

Wall Type: Double Wall

Width: 12 in