Print

DESCRIPTION

12 x 12 x 6 in. Schedule 10 316L Stainless Steel Tee

IS16LWT1212UE

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Type
Reducing
IAPMO Listed
No
NSF Certified
No
UL Listed
No