12 x 12 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT
12 x 12 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 44ECT
Frequently Purchased Together
Product Details
Product Details
Specifications
- Corrugated Strength:
- 275#, 44 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 12 in