12 x 12 x 8 in. Galvanized Steel Duct Wall Stack

Part #SHMOSH1212X  |  Item #7009556  |  Manufacturer Part #OX1012128

Call for Pricing EACH

Width:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Oval

Gauge: 30

Height: 12 in

Length: 8 in

Material: Galvanized Steel

Product Type: Stack Head

Width: 12 in