12 x 12 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

12 x 12 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

This product requires certification to purchase.
You last purchased this on
 

12 x 12 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU121208
  • Item #7459375
  • Manufacturer Part #BTU121208
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular slotted carton
  • Plain
  • Edge Crush Test: 32
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
8 in
Length:
12 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
UL Listed:
No
Width:
12 in