1/2 x 1/4 in. FNPT Brass Reducing Coupling

Part #IBRLFRCDB  |  Item #3816212  |  Manufacturer Part #XNL112-0804

$4.06 EACH
(Pricing is for 1/2 in x 1/4 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  25
  • Pallet:  12200
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #IBRLFRCBA | Item #3816194 | Mfr. Part #XNL112-0402

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.25 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/8 in x 1/8 in

    Part #IBRLFRCCA | Item #4736811 | Mfr. Part #XNL112-0602

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.43 /EACH
    Added to your cart. View Cart
    0 available for pick-up  | 
  • 3/8 in x 1/4 in

    Part #IBRLFRCCB | Item #3816204 | Mfr. Part #XNL112-0604

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.25 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1/2 in x 1/8 in

    Part #IBRLFRCDA | Item #4264176 | Mfr. Part #XNL112-0802

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.08 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1/2 in x 1/4 in

    Part #IBRLFRCDB | Item #3816212 | Mfr. Part #XNL112-0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.06 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1/2 in x 3/8 in

    Part #IBRLFRCDC | Item #3816213 | Mfr. Part #XNL112-0806

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.06 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/4 in x 1/4 in

    Part #IBRLFRCFB | Item #4264183 | Mfr. Part #XNL112-1204

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.71 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/4 in x 3/8 in

    Part #IBRLFRCFC | Item #4514277 | Mfr. Part #XNL112-1206

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.04 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3/4 in x 1/2 in

    Part #IBRLFRCFD | Item #3816224 | Mfr. Part #XNL112-1208

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.04 /EACH

    Added to your cart. View Cart
    4 available for pick-up  |  Available for immediate shipment
  • 1 in x 1/2 in

    Part #IBRLFRCGD | Item #3816232 | Mfr. Part #XNL112-1608

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.04 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1 in x 3/4 in

    Part #IBRLFRCGF | Item #3816233 | Mfr. Part #XNL112-1612

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.04 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/4 in x 1/2 in

    Part #IBRLFRCHD | Item #4736816 | Mfr. Part #XNL112-2008

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.30 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/4 in x 3/4 in

    Part #IBRLFRCHF | Item #3988277 | Mfr. Part #XNL112-2012

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.20 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/4 in x 1 in

    Part #IBRLFRCHG | Item #3816245 | Mfr. Part #XNL112-2016

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.20 /EACH

    Added to your cart. View Cart
    8 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in x 1/2 in

    Part #IBRLFRCJD | Item #4335644 | Mfr. Part #XNL112-2408

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.06 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in x 3/4 in

    Part #IBRLFRCJF | Item #3975476 | Mfr. Part #XNL112-2412

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.06 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in x 1 in

    Part #IBRLFRCJG | Item #3816274 | Mfr. Part #XNL112-2416

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.48 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 1-1/2 in x 1-1/4 in

    Part #IBRLFRCJH | Item #3816275 | Mfr. Part #XNL112-2420

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.48 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1/2 in

    Part #IBRLFRCKD | Item #4335649 | Mfr. Part #XNL112-3208

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.49 /EACH
    Added to your cart. View Cart
    0 available for pick-up  | 
  • 2 in x 3/4 in

    Part #IBRLFRCKF | Item #4264185 | Mfr. Part #XNL112-3212

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.29 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1 in

    Part #IBRLFRCKG | Item #3816280 | Mfr. Part #XNL112-3216

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.29 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1-1/4 in

    Part #IBRLFRCKH | Item #4114783 | Mfr. Part #XNL112-3220

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.43 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1-1/2 in

    Part #IBRLFRCKJ | Item #3816282 | Mfr. Part #XNL112-3224

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.43 /EACH

    Added to your cart. View Cart
    2 available for pick-up  |  Available for immediate shipment
  • 2-1/2 in x 2 in

    Part #IBRLFRCLK | Item #3816295 | Mfr. Part #XNL112-4032

    Call for Pricing
    Call for Pricing
    Call us for price
    $53.90 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3 in x 2 in

    Part #IBRLFRCMK | Item #3816312 | Mfr. Part #XNL112-4832

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.44 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3 in x 2-1/2 in

    Part #IBRLFRCML | Item #4514288 | Mfr. Part #XNL112-4840

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.22 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 4 in x 3 in

    Part #IBRLFRCPM | Item #4736807 | Mfr. Part #XNL112-6448

    Call for Pricing
    Call for Pricing
    Call us for price
    $161.54 /EACH
    Added to your cart. View Cart
    0 available for pick-up  | 

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Import

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 1-9/53 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: IBRLFRCDB

Width: 1-9/53 in