1/2 x 1/4 in. FNPT Brass Reducing Tee
1/2 x 1/4 in. FNPT Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: brass
- Tee Type: Reducing
- Manufacturer may vary by location
- Import
- 125#
- Threaded
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-15.15, ANSI B-16.14, ANSI B-16.18, ANSI B-1.20.1
- ASME:
- ASME B-15.15, ASME B-16.14, ASME B-16.18, ASME B-1.20.1
- ASTM:
- ASTM B-584-06A
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Immersible Depth:
- 400 in
- Maximum Temperature:
- 400
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F