1/2 x 1/4 in. Copper Street Female Adapter

You last purchased this on
 

1/2 x 1/4 in. Copper Street Female Adapter

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/4 in. Copper Street Female Adapter

  • Fast #
  • Part #MUEW01526
  • Item #5166466
  • Manufacturer Part #W01526
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
FPT
End Connections:
Male Sweat x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Female Adapter
Material:
Wrot Copper
NSF Certified:
No