1/2 x 1/4 in. MNPT x FNPT 150# Forged Carbon Steel Reducing Hex Bushing

You last purchased this on
 

1/2 x 1/4 in. MNPT x FNPT 150# Forged Carbon Steel Reducing Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

1/2 x 1/4 in. MNPT x FNPT 150# Forged Carbon Steel Reducing Hex Bushing

  • Fast #
  • Part #WBSHBDB
  • Item #7037258
  • Manufacturer Part #DXB.BSB
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black Oxide
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
Material:
Forged Carbon Steel
Maximum Temperature:
150
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No