1/2 x 1/4 in. Spigot x SR FIPT Reducing Schedule 80 PVC Adapter with Stainless Steel Thread
1/2 x 1/4 in. Spigot x SR FIPT Reducing Schedule 80 PVC Adapter with Stainless Steel Thread
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- SR FIPT
- End Connections:
- Spigot x SR FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 80
- Type:
- S878072SR